2 in. x 60 yd. Silver Waterproof Cloth Duct Tape

You last purchased this on
 
Venture Tape™

2 in. x 60 yd. Silver Waterproof Cloth Duct Tape

This product requires certification to purchase.
Brand image
You last purchased this on
 
Venture Tape™

2 in. x 60 yd. Silver Waterproof Cloth Duct Tape

  • Fast #
  • Part #V1500KSI
  • Item #1376893
  • Manufacturer Part #7100043836
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • INSTANT ADHESION: Engineered to stick immediately and hold reliably until the job is done
  • RELIABLE BACKING: Strong backing resists water, wear, and light abrasion
  • HIGH STRENGTH CONSTRUCTION: Designed for use in heavy-duty maintenance, repair, and construction applications
  • Made in the USA
  • MAXIMUM CONFORMABILITY: Easily sticks to irregular surfaces and tight spaces without lifting
  • WATER-TIGHT SEAL: Forms a tight, moisture-resistant seal in many containment situations
  • Requires Certification

Documents


Specifications

Application:
Ductwork
Color Finish Name:
Silver
Length:
60 yd
Material:
Waterproof Cloth
Product Type:
Cloth Duct Tape
Thickness:
10 mil
Width:
2 in