3 in. x 100 ft. Silver Aluminum Foil Tape

Part #V15803FLPRINT  |  Item #3635187

$ 54.86 EACH

Length:

100 ft
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Acrylic adhesives
  • For indoor and outdoor use
  • Superior holding strength
  • Cold weather rated
  • Made in the USA

Documents

Specifications

Application: [Indoor, Outdoor]

Color Finish: Silver

Length: 100 ft

Material: Aluminum

Product Type: Aluminum Foil Tape

Thickness: 2 mil

UL Listed: Yes

Width: 3 in