Venture Tape
3 in. x 50 yd. Silver Aluminum Foil Tape
Part #V3520CWFAH884 | Item #2481627
$
18.81
EACH
Length:
50 ydProduct Details
- Applies easily to both fibrous and sheet metal ducts and conforms to irregular surfaces
- Excels in demanding temperature and humidity applications
- Provides superior performance and durability over a wide range of environmental conditions
- Specifically designed for cold weather conditions
- Hand tearable
- Cold weather tapes
Documents
Specifications
Application: Humidifier
Color Finish: Silver
Color Finish Category: Silver Tones
Length: 50 yd
Material: Aluminum
Product Type: Aluminum Foil Tape
Thickness: 2 mil
UL Listed: Yes
Width: 3 in