Venture Tape
3 in. x 50 yd. White Paper ASJ Facing Tape
Part #V1540CW | Item #1339592
$
34.26
EACH
Length:
50 ydProduct Details
- Applies easily
- Excels in demanding temperatures
- Provides superior performance and durability over a wide range of conditions
- Ideal for use as a vapor seal for an ASJ faced fiberglass duct board and pie insulation
- Specifically designed for cold weather; also excels in high heat and humidity conditions
- Made in the USA
Documents
Specifications
Application: Humidifier
Color Finish: White
Length: 50 yd
Material: Paper
Product Type: ASJ Facing Tape
Thickness: 10.8 mil
UL Listed: Yes
Width: 3 in