3 in. x 60 yd. Silver Polyethylene Duct Tape
3 in. x 60 yd. Silver Polyethylene Duct Tape
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sticks immediately and stays on reliably
- Strong water-resistant backing resists wear and light abrasion
- Designed for general use in MRO/construction applications
- Features a metallized cloth backing
- Provides a tight, moisture-resistant seal in many containment situations
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 60 yd
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 80
- Product Type:
- Duct Tape
- Tensile Strength:
- 23 lbs/inch
- Thickness:
- 11 mil
- UL Listed:
- No
- Width:
- 3 in