4 in. x 50 yd. Silver Aluminum Foil Tape

Part #V1525CWPSI  |  Item #1592155

$ 29.57 EACH

Length:

50 yd
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • FSK facing tape
  • Acrylic adhesives
  • For indoor use
  • Superior holding strength
  • Cold weather tapes
  • Made in the USA

Documents

Specifications

Application: Indoor

Color Finish: Silver

Length: 50 yd

Material: Aluminum

Product Type: Aluminum Foil Tape

Thickness: 5.5 mil

UL Listed: Yes

Width: 4 in