6 in. x 50 yd. Silver FSK Insulation Tape

You last purchased this on
 
3M™ Venture Tape™

6 in. x 50 yd. Silver FSK Insulation Tape

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™ Venture Tape™

6 in. x 50 yd. Silver FSK Insulation Tape

  • Fast #
  • Part #V1525CWUSI
  • Item #5166476
  • Manufacturer Part #7100043912
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Cold weather acrylic adhesive is specifically designed for cold weather conditions
  • High puncture and tear resistance ensures long life and durability in a variety of applications and conditions
  • Foil, scrim and kraft laminate backing for use on fibrous and sheet metal ducts
  • Easy to install on site without special tools or application methods
  • Flexible backing conforms well to curved or irregular surfaces
  • Requires Certification

Documents


Specifications

Application:
HVAC
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Length:
50 yd
Material:
FSK
Maximum Temperature:
300
Product Type:
Insulation Tape
Tensile Strength:
40 lbs/inch
Thickness:
6.5 mil
UL Listed:
Yes
Width:
6 in