Venture Tape

Repair Tape in White

Part #V1577CWW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 4" x 45'
  • Acrylic adhesives
  • Cold weather tapes
  • Easy and effective solution for unsightly seams in coolers and freezers
  • Made in the USA

Specifications

Color Finish: White

Length: 15 yd

Material: Acrylic

Type: Repair Tape

UL Listed: No

Width: 4 in