Venture Tape Repair Tape

V1577CW

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4" x 45'
  • Acrylic adhesives
  • Cold weather tapes
  • Easy and effective solution for unsightly seams in coolers and freezers
  • Made in the USA

SPECIFICATIONS

Color Finish
White
Length
15 yd
Material
Acrylic
Type
Repair Tape
UL Listed
No
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday