Waterproof Cloth Duct Tape in Black
Waterproof Cloth Duct Tape in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- INSTANT ADHESION: Engineered to stick immediately and hold reliably until the job is done
- RELIABLE BACKING: Strong backing resists water, wear, and light abrasion
- HIGH STRENGTH CONSTRUCTION: Designed for use in heavy-duty maintenance, repair, and construction applications
- Made in the USA
- MAXIMUM CONFORMABILITY: Easily sticks to irregular surfaces and tight spaces without lifting
- WATER-TIGHT SEAL: Forms a tight, moisture-resistant seal in many containment situations
Documents
Specifications
- Color Finish Name:
- Black
- Length:
- 60 yd
- Material:
- Rubber
- Product Type:
- Cloth Duct Tape
- UL Listed:
- No
- Width:
- 2 in