51 in. Bulk Lamp Recycling Kit

You last purchased this on
 
Veolia ES

RecyclePak® 51 in. Bulk Lamp Recycling Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Veolia ES

RecyclePak® 51 in. Bulk Lamp Recycling Kit

  • Fast #
  • Part #VSUPPLY144
  • Item #4869196
  • Manufacturer Part #SUPPLY-144
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Prepaid recycling
  • Fill, seal and ship
  • For use with 800 T12 or 1600 T8 4 ft lamps
  • Includes the recycling container, a poly liner, instructions, terms and conditions, a prepaid return shipping label, processing and a certificate of recycling
  • Requires Certification

Specifications

Application:
Industrial Trade
Collection:
RecyclePak®
Height:
40 in
Length:
51 in
Type:
VSUPPLY144
Width:
48 in