17-3/4 in. Barometric Sided Damper

Part #V1775SD  |  Item #1270229  |  Manufacturer Part #1775SD

Call for Pricing EACH

Diameter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Diameter: 17-3/4 in

Duct Shape: Square

Height: 17-3/4 in

Length: 17-3/4 in

Material: Aluminum

UL Listed: No