Vermeer VERMEER 4 LIGHT SQUARE FLUSH MOUNT W/CHROME

Part #A11193038SE001  |  Item #7426096  |  Manufacturer Part #11193-038-SE001

Type:

A11193038SE001
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With Swarovski Elements Clear crystal.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Vermeer

Color Finish: Brushed Champagne Gold

Color Finish Category: Gold Tones

Diameter: 14 in

Height: 9-1/2 in

Indoor Outdoor: Indoor

Light Bulb Base Type: Candelabra E-12

Lighting Style: Modern

Number Of Lights: 4

Type: A11193038SE001

UL Listed: Yes

Volts: 120V

Width: 14 in