0 items

Vertex Waterstop Gasket

VV0032

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Rubber
Size
4 in
Type
Straight

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday