Sump Pump Vertical Pump Duty Float Switch N\O 15 ft
Verticalmaster® Sump Pump Vertical Pump Duty Float Switch N\O 15 ft
Frequently Purchased Together
Product Details
- Ideal for small diameter basins
- Adjustable pumping range of 3/4 in to 6-1/2 in
- Mechanically activated with heavy-duty contacts
- Contains mercury
- Three year limited warranty
- Controls pumps up to 1/2 hp at 120VAC
Documents
Specifications
- AMP:
- 13, 60
- ASTM:
- ASTM D-2846
- Cable Length (ft):
- 15 ft
- Collection:
- Verticalmaster®
- Cord Length:
- 15 ft
- Horsepower:
- 1/2 hp
- Material:
- Plastic
- Material Type:
- Acetal, Polypropylene
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Power Source:
- AC
- Pressure - Maximum:
- 100 psi
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 3 in