20 in. Monitor Lock Ring & Cover
20 in. Monitor Lock Ring & Cover
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bolt size 27/32 in
- Lid Size 20 in
Documents
Specifications
- ASTM:
- ASTM A-48
- Diameter:
- 20 in
- Material:
- Cast Iron
- Product Type:
- Ring, Cover, Locking
- Weight:
- 88 lb