24 x 24 in. Square Heavy Grated Cover

Part #V35012  |  Item #1894818  |  Manufacturer Part #35-012

Call for Pricing EACH

Length:

24 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made from durable U.S.A. cast iron.
  • Not recommended for vehicular traffic
  • Designed for manufactured housing
  • Lifeguard stainless steel element; Isolated tank design reduces heat loss
  • High efficiency heating elements
  • Automatic temperature control thermostat
  • Over-temperature protector automatically cuts off power
  • Meets HUD Safety and Construction Standards

Documents

Specifications

Height: 5/8 in

Length: 24 in

Width: 24 in