10-1/2 in. Aluminum Non-Sparking Universal Drum Wrench
10-1/2 in. Aluminum Non-Sparking Universal Drum Wrench
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes a ring and faucet wrench feature for ideal operation
- Features durable construction for added strength and long life
- Multipurpose drum bung nut wrench eliminates the need for extra tools for drum bungs or plugs
- Universal design
Specifications
- Color Finish Name:
- Silver
- Length:
- 10-1/2 in
- Material:
- Aluminum
- Tool Type:
- Wrench