1000 lb. Overhead Drum Lifter
1000 lb. Overhead Drum Lifter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For 30- and 55-gallon drums up to 24-5/8" diameter
- Drum is secured by a ratchet strap mechanism and supported at the bottom
- Lift plastic, steel and fiber drums safely
- Vertical lifting only
Specifications
- Coating:
- Powder Coated
- Color Finish Name:
- Yellow
- Height:
- 49-1/2 in
- Length:
- 19-3/4 in
- Lift Capacity:
- 1000 lb
- Material:
- Carbon Steel
- Weight:
- 75 lb
- Width:
- 28-5/8 in