Vestil Manufacturing Aluminum and Molded Rubber Telescopic Ladder
VTLAD
Height
DESCRIPTION
- Heavy-duty industrial grade
- Ladders extend in 12" increments
- Meets OSHA and ANSI specification
- Release mechanism provides a smooth automatic closing design
- Serrated steps are 1-1/2" deep and have spring loaded locking pins that automatically engage to secure step height
- Spring loaded locking pin automatically engages to secure step height
- Telescopic aluminum ladders are ideal where storage space is an issue
- Top bumper guards, molded rubber feet protect walls and floors against scratches
SPECIFICATIONS
- Capacity
- 225 lb
- Height
- 10 ft
- Length
- 10 ft
- Material
- Aluminum, Rubber
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday