7-1/4 in. Parts Bag 4 Pack
7-1/4 in. Parts Bag 4 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Height:
- 7-1/4 in
- Length:
- 10-1/2 in
- Material:
- Plastic
- Material Type:
- Nylon
- Package Quantity:
- Pack of 4