14-1/2 in. Cargo Tote
Contractor Series 14-1/2 in. Cargo Tote
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Contractor Series
- Height:
- 14-1/2 in
- Length:
- 13-1/2 in
- Material:
- Plastic, Leather
- Material Type:
- Polypropylene
- Size:
- S
- Width:
- 9-1/2 in