17 in. Tool Bag

You last purchased this on
 
Veto Pro Pac

Contractor Series 17 in. Tool Bag

This product requires certification to purchase.
Brand image
You last purchased this on
 
Veto Pro Pac

Contractor Series 17 in. Tool Bag

  • Fast #
  • Part #VXXLF
  • Item #7530444
  • Manufacturer Part #XXL-F
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Contractor Series
Height:
17 in
Length:
25-1/2 in
Material:
Plastic
Material Type:
Nylon, Polypropylene
Width:
9-1/2 in