20-1/4 in. Rugged Laptop or Tool and Tech Bag
Laptop Series 20-1/4 in. Rugged Laptop or Tool and Tech Bag
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Laptop Series
- Height:
- 20-1/4 in
- Length:
- 9-1/2 in
- Material:
- Plastic
- Material Type:
- Nylon, Polypropylene, PVC
- Width:
- 16-1/2 in