12 in. Repair or Installation Tool Bag

You last purchased this on
 
Veto Pro Pac

M Series 12 in. Repair or Installation Tool Bag

This product requires certification to purchase.
Brand image
You last purchased this on
 
Veto Pro Pac

M Series 12 in. Repair or Installation Tool Bag

  • Fast #
  • Part #VTECHMC
  • Item #7530420
  • Manufacturer Part #TECH-MC
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
M Series
Height:
12 in
Length:
10 in
Material:
Plastic
Material Type:
Nylon, Polypropylene, PVC
Width:
8 in