13 in. Tool Pouch
Tech Series 13 in. Tool Pouch
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Tech Series
- Height:
- 13 in
- Length:
- 8 in
- Material:
- Plastic, Leather
- Material Type:
- Nylon, PVC
- Width:
- 3 in