20-3/4 in. Closed Top Tool Bag
Tech Series 20-3/4 in. Closed Top Tool Bag
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Tech Series
- Height:
- 20-3/4 in
- Length:
- 16-1/2 in
- Material:
- Plastic
- Material Type:
- Nylon, Polypropylene, PVC
- Width:
- 9-1/2 in