9-1/2 in. Tool Pouch

You last purchased this on
 
Veto Pro Pac

Tech Series 9-1/2 in. Tool Pouch

This product requires certification to purchase.
Brand image
You last purchased this on
 
Veto Pro Pac

Tech Series 9-1/2 in. Tool Pouch

  • Fast #
  • Part #VTP4
  • Item #7530411
  • Manufacturer Part #TP4
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Tech Series
Height:
9-1/2 in
Length:
4-3/4 in
Material:
Plastic, Leather, Rubber
Material Type:
Nylon
Width:
7 in