48mm x 50m 1.54 mil Carton Sealing Tape in Tan
48mm x 50m 1.54 mil Carton Sealing Tape in Tan
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ideal Applications: carton sealing, splicing, bundling, and other lightweight packaging applications
- Suitable for use with hand held dispensers.
- Utility grade packaging tape
- Color: Tan
- Dimensions: 48 mm x 50 m
Specifications
- ASTM:
- ASTM D 1974-92
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Neutral
- Length:
- 50 m
- Thickness:
- 1.54 mil
- Width:
- 48 mm