48 x 1/2 x 1 in. NPT 300 Stainless Steel Braided Hose
VicFlex™ Series AH1CC 48 x 1/2 x 1 in. NPT 300 Stainless Steel Braided Hose
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Patented captured coupling technology; allows fast, safe installation and pad to pad visual confirmation
Specifications
- ASTM:
- ASTM A-183, ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM B-633
- Application:
- Hoses
- Coating:
- Painted
- Collection:
- VicFlex™ Series AH1CC
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1/2 in x 1 in
- Fitting Type:
- Reducing
- Length:
- 48 in
- Material:
- Carbon Steel, Ductile Iron, Nylon, Plastic, Rubber, Stainless Steel, Zinc Plated
- Material Type:
- 300, EPDM, Polyethylene
- Pressure - High:
- 200
- Product Type:
- Braided Hose
- Temperature Range:
- Up to 225 Deg F (-18 to 107 Deg C)
- UL Listed:
- Yes
- Weight:
- 3.6 lb