0 items

Victaulic 1-1/2 - 8 in. Series 752 Retard Chamber

VS014752P03

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Designed for use with Victaulic® Series 751 alarm check valves
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Reduces the possibility of false alarms due to water supply pressure surges
  • Weight: 140 lbs. / 634 kg

SPECIFICATIONS

Fits Pipe Size
1-1/2 in - 8 in
Fitting Size 1
1/2 in
Size
1/2 in
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday