0 items

Victaulic 700 Series 1-1/2 in. 230F Carbon Steel Butterfly Valve with Lever Handle

VV014700SEJ

Valve Size

1-1/2 in

$749.08

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Pressures up to 200 psi / 1379 kPa / 14 bar
  • Sizes from 1½ – 6" / DN40 –DN150
  • Supplied standard with aluminum bronze disc, 316 stainless steel optional
  • Two piece stem permits narrow disc design for low pressure drop performance

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM A-536 Grade 65-45-12
Collection
700 Series
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
Lead Law Compliant
Yes
Material
Carbon Steel
Maximum Temperature
230
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
200#
UL Listed
Yes
Valve Disc Material
Aluminum Bronze
Valve Operator
Locking Lever Handle
Valve Seat Material
EPDM
Valve Size
1-1/2 in
Valve Type
Butterfly Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday