1-1/2 - 2 in. Seal Assembly Kit

Part #VS014751K05-NR  |  Item #2379328  |  Manufacturer Part #S014751K05

Valve Size:

1-1/2 in - 2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Prevents the reverse flow of water from the system piping to the water supply
  • Sizes from 1½ – 8" / 40 – 200 mm
  • Pressures up to 300 psi / 2068 kPa / 21 bar

Specifications

Brand Model Compatibility: 751, 756 and 758 Manual Balancing Valves

FM Approved: No

NSF Certified: No

Product Type: Seal Assembly Kit

UL Listed: No

Valve Size: 1-1/2 in - 2 in