1-1/2 in. Grooved Schedule 10 316L Global Stainless Steel 90 Degree Elbow
No. 410SS 1-1/2 in. Grooved Schedule 10 316L Global Stainless Steel 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from ¾ – 12" / DN20 –DN300
- Available in Type 304L or 316L
- Grooved ends eliminate pipe end preparation for the fittings
- Download publication 17.27 for flange bolt hole pattern options
Specifications
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-240, ASTM A-240M, ASTM A-312, ASTM A-312M, ASTM A-351, ASTM A-351M, ASTM A-743, ASTM A-774
- Clean Bagged:
- No
- Collection:
- No. 410SS
- Diameter - Outside:
- 1-9/10 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 750 psi
- Pressure Class:
- 1200#
- Schedule Class:
- 10
- UL Listed:
- Yes
- Weight:
- 1 lb