1-1/2 in. Press Schedule 10S 316 Global Stainless Steel 90 Degree Elbow

You last purchased this on
 
Victaulic

Style P568 1-1/2 in. Press Schedule 10S 316 Global Stainless Steel 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Style P568 1-1/2 in. Press Schedule 10S 316 Global Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #VF014568XE5-NR
  • Item #7005419
  • Manufacturer Part #F014568XE5
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Meet ASME requirements for ANSI Class 150 systems
  • Sizes from ½ – 2"
  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 316/316L stainless steel
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Class 150
ASME:
ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM A-312 Type 316L, ASTM A-351, ASTM B-16
Application:
Air, Hydrocarbons, Oil and Gas, Water
Clean Bagged:
No
Collection:
Style P568
Diameter - Outside:
1-9/10 in
Elbow Degree:
90 DD
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press x Press
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - High:
500
Schedule Class:
10S
Temperature Range:
-30 to 300 Deg F
UL Listed:
Yes
Weight:
1.4 lb