Victaulic

1-1/2 in. Press 316L Stainless Steel Coupling

Part #VF014507XE5  |  Manufacturer Part #F014507XE5

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #VF010507XE5Mfr. Part #F010507XE5

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #VF014507XE5Mfr. Part #F014507XE5

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 316/316L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Sizes from ½ – 2"
  • Pressures up to 500 psi / 3447 kPa / 34 bar

Specifications

Clean Bagged: No

End Connection 1: Press

End Connection 2: Press

End Connections: Press

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 316L