Victaulic

1-1/2 Painted Grooved LATERAL 30

Part #VF014030P00-NR  |  Manufacturer Part #F014030P00

Type:

VF014030P00-NR
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Optional coatings include galvanized, organic zinc primer and bituminous
  • Regional availability, contact Victaulic for details
  • Regional availability, contact Victaulic for details

Specifications

End Connection 1: Grooved

Fitting Size 1: 1-1/2 in

Material: Ductile Iron

Type: VF014030P00-NR