Victaulic

1-1/2 X 3/4 304 Pressfit PXPXF Tee E 588

Part #VFB36588XEF  |  Manufacturer Part #FB36588XEF

Type:

MMR1194AGM
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Sizes from ½ – 2" / DN15 –DN50
  • Pressures up to 500 psi / 3447 kPa / 34 bar

Specifications

Type: MMR1194AGM