0 items

Victaulic V2732 1/2 in. 155 Degree F Residential Pendant in Chrome

VS271KCQH2L

Color Finish

(Pricing is for Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 12 bar Wrench: V34
  • 20 mm NPT 155°,175° (F) 68°, 79° (C) cULus Brass, Chrome, White, Custom, VC-250 175 psi
  • Residential K6.9
  • S.I.9.9 Pendent Quick Response 3/4″

SPECIFICATIONS

Collection
V2732
Color Finish
Chrome
Fitting Size 1
1/2 in
Maximum Pressure
175 psi
Maximum Temperature
155
Size
1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday