Victaulic V2709 1/2 in. 155 Degree F Standard Response Horizontal Sidewall
VS271CCS4
Color Finish
DESCRIPTION
- 12 bar Wrench: V34
- 12 bar Wrenches: V36
- 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
- Dry Light Hazard K5.6
- S.I.11.5 Horizontal Sidewall Standard Response 3/4″
- S.I.8.1 Horizontal Sidewall Standard Response 1″
SPECIFICATIONS
- Collection
- V2709
- Color Finish
- Chrome
- End Connection 1
- NPT
- Fitting Size 1
- 1/2 in
- Fitting Sizes
- 1/2 in
- Length
- 2-3/8 in
- Material
- Brass, Bronze, Stainless Steel
- Maximum Pressure
- 250 psi
- Maximum Temperature
- 155
- UL Listed
- Yes
- Width
- 1 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday