0 items

Victaulic V2732 1/2 in. 175 Degree F Residential Pendant in White

VS271KEQH4L

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Collection
V2732
Color Finish
White
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Maximum Pressure
175 psi
Maximum Temperature
175

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday