0 items

Victaulic V2710 1/2 in. 200 Degree F Quick Response Horizontal Sidewall

VS271CFQ4

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 12 bar Wrenches: V36
  • 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • Dry Light
  • Extra
  • Flat Plate Concealed Pendent
  • Ordinary
  • Recessed Pendent
  • S.I.8.1 Pendent Quick Response 1″
  • Sleeve and Skirt Pendent
  • Storage K5.6

SPECIFICATIONS

Collection
V2710
Color Finish
White
End Connection 1
NPT
Fitting Size 1
1/2 in
Maximum Pressure
250 psi
Maximum Temperature
200
Size
1/2 in
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday