1 in. Orifice Valve with Gauge

This product has been replaced by

1 UTD TEST & DRAIN TXT W/ARV
Victaulic 1 in. NPT Brass Test & Drain Valve
Manufacturer Part #S010UTDTDF
You last purchased this on
 
Victaulic

TestMaster™ 1 in. Orifice Valve with Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

1 UTD TEST & DRAIN TXT W/ARV
Victaulic 1 in. NPT Brass Test & Drain Valve
Manufacturer Part #S010UTDTDF
Victaulic

TestMaster™ 1 in. Orifice Valve with Gauge

  • Fast #
  • Part #VV010720GF0
  • Item #2378311
  • Manufacturer Part #V010720GF0
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sizes from 1 – 2" / 25 – 50 mm
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Available with grooved or female threaded ends, and pressure relief valve
  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
TestMaster™
End Connection 1:
NPT
End Connections:
NPT
Material:
Carbon Steel
Product Type:
Alarm Test Module
Valve Size:
1 in
Valve Type:
Test & Drain Valve
Weight:
7.25 lb