Victaulic 1 Stainless Steel 304 Pressfit PXP Short Radius 90 Elbow E 586

VF010586XEP

Manufacturer Part #: F010586XEP

Type

VF010586XEP

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Sizes from ½ – 2" / DN15 –DN50

SPECIFICATIONS

ASME Specifications
ASME B31.1, ASME B31.3, ASME B31.9
ASTM Specifications
ASTM A-312
End Connection 1
Press
Fitting Size 1
1 in
Material
Stainless Steel
Material Type
304, 304L
Maximum Pressure
500 psi
Maximum Temperature
230
Pressure Class
300#
Type
VF010586XEP

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday