10 in. Ductile Iron Grooved End Globe Valve

You last purchased this on
 
Victaulic

10 in. Ductile Iron Grooved End Globe Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

10 in. Ductile Iron Grooved End Globe Valve

  • Fast #
  • Part #VV100789CBV
  • Item #750851
  • Manufacturer Part #V100789CBV
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Digital hand wheel with 8, 12, or 16 turns to open (depending on size), and memory stop
  • Sizes from 2-1/2 – 12" / DN65 –DN300
  • “Y” patterned globe valve
  • Regional availability, contact Victaulic for details
  • Rated from -4°F to 250°F / -20°C to 120°C
  • Pressures up to 350 psi / 2413 kPa / 24 bar
  • Requires Certification

Specifications

ASTM:
ASTM A-536
Coating:
Copper
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Flow Rate:
1300 gpm
Handle Material:
Ductile Iron
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Ductile Iron
Pressure - Maximum:
350 psi
Valve Operator:
Wheel Handle
Valve Size:
10 in
Valve Type:
Balancing Valve
Weight:
280 lb