Grooved Black Enamel Plate Flange Washer
Style 741 Grooved Black Enamel Plate Flange Washer
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 1514-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sizes from 2 – 24"
- Pressures up to 300 psi / 2068 kPa / 21 bar
- ANSI Class 125 and 150, Australian Standard Table E, PN10/16, and JIS 10K
- These teeth should be removed when Vic-Flange adapter is utilized with a Victaulic series 700 grooved end butterfly valve, SCH 5 pipe or Plastic pipe
- For AGS sizes 14 – 24" , download publication 20.04 for information on AGS Style W741
Specifications
- ASTM:
- ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633
- Application:
- Aluminum Pipe, PVC Pipe, Stainless Steel Pipe
- Coating:
- Black Enamel
- Collection:
- Style 741
- Diameter:
- 10 in
- Diameter - Outside:
- 17-1/4 in
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Material:
- Ductile Iron
- Maximum Temperature:
- 230
- Pressure - High:
- 300
- Thickness:
- 1-1/4 in
- UL Listed:
- Yes
- Weight:
- 24.2 lb
- Work Load Limit:
- 27215 lb