10 x 10 x 8 in. 316L Stainless Steel Reducing Tee
10 x 10 x 8 in. 316L Stainless Steel Reducing Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Sizes from ¾ – 12" / DN20 –DN300
- Available in Type 304L or 316L
- Grooved ends eliminate pipe end preparation for the fittings
- Download publication 17.27 for flange bolt hole pattern options
Specifications
- Clean Bagged:
- No
- Coating:
- Stainless Steel
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Size 3:
- 8 in
- Fitting Sizes:
- 10 in x 10 in x 8 in
- Fitting Type:
- Reducing
- Material:
- Stainless Steel
- Material Type:
- 304L
- Product Type:
- Tee
- Schedule Class:
- 10S
- Weight:
- 31.30 lb