0 items

Victaulic Style 40 3 x 6 in. 1000# Black Grooved x Threaded Nipple

VF040U00-NR

  • SIZE
  • PRICE

DESCRIPTION

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • The grooved design permits flexibility for easy alignment

SPECIFICATIONS

ASTM Specifications
ASTM A-53, ASTM A-536
AWWA Specifications
AWWA C-606
Coating
Black
Collection
Style 40
End Connection 1
Grooved
End Connection 2
Threaded
Fitting Size 1
3 in
Fitting Size 2
6 in
Length
6 in
Material
Ductile Iron
Maximum Pressure
1000 psi
Pressure Class
1000#
Size
3 in x 6 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday