1/2 in. Forged Brass 24V Electric Actuator
Series 753-E 1/2 in. Forged Brass 24V Electric Actuator
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Optional integrated coil supervision to meet the requirements of NFPA 13
- Uses a 1/2 in | 15 mm NPT connection, wired for 24 VDC
- A solenoid for use with Victaulic firelock preauction and deluge devices that are electrically activated
- Pressures up to 300 psi/2056 kPa/20 bar
Specifications
- ADA Compliant:
- No
- AMP:
- 0.375
- Actuator Type:
- Electric
- Brand Model Compatibility:
- Series 769
- CE Approved:
- No
- Collection:
- Series 753-E
- Diameter - Outside:
- 21/25 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Height:
- 5 in
- IAPMO Listed -:
- No
- Length:
- 4 in
- Material:
- Forged Brass, Stainless Steel, Synthetic Rubber
- Material Type:
- Fluoroelastomer
- NEMA:
- NEMA 4
- NSF Certified:
- No
- Pressure - High:
- 300
- UL Listed:
- Yes
- Valve Body Material:
- Forged Brass
- Valve Seat Material:
- Fluoroelastomer
- Valve Size:
- 1/2 in
- Volts:
- 24V
- Watts:
- 9 W
- Weight:
- 1.2 lb
- Width:
- 2-3/4 in