1/2 in. Brass, Cast Bronze and Rubber and Stainless Steel Pneumatic Actuator

You last purchased this on
 
Victaulic

Series 776 1/2 in. Brass, Cast Bronze and Rubber and Stainless Steel Pneumatic Actuator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Series 776 1/2 in. Brass, Cast Bronze and Rubber and Stainless Steel Pneumatic Actuator

  • Fast #
  • Part #VS014776002-NR
  • Item #7043762
  • Manufacturer Part #S014776002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Comes standard on series 768N dry, series 769N deluge and series 769N preauction FireLock NXT™ valves
  • Pressures up to 300 psi | 2068 kPa | 21 bar
  • Designed for a single trip point for the pneumatic event, regardless of water supply pressure
  • Requires Certification

Specifications

ADA Compliant:
No
Actuator Type:
Pneumatic
Application:
Fire Protection, Water Supply
Brand Model Compatibility:
Series 756, 758, 768, 769
CE Approved:
No
Collection:
Series 776
Diameter - Outside:
21/25 in
FM Approved:
Yes
Height:
4-9/10 in
IAPMO Listed -:
No
Length:
5-3/10 in
Material:
Brass, Cast Bronze, Rubber, Stainless Steel
Material Type:
300, Buna-N, C36000, EPDM
NSF Certified:
No
Pressure - Maximum:
300 psi
UL Listed:
Yes
Valve Body Material:
Brass
Valve Size:
1/2 in
Weight:
2.5 lb
Width:
3-3/25 in